Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 127 Typed 20Ckt
Mfr # 982660214
Zoro # G405925424
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.127m
- Circuits (maximum) 20
- Pitch - Mating Interface 0.50mm
- Circuits (Loaded) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660214
- Zoro # G405925424
- UPC # 756054771617
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 98266 |
Circuits (maximum) | 20 |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 20 |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Molex Communication Cables