Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 127 Typea 8Ckt
Mfr # 152660081
Zoro # G005925442
product price: $3.39
/ea
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.127m
- Voltage - Maximum 60V AC
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660081
- Zoro # G005925442
- UPC # 884982428645
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 15266 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 8 |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22IUH32AF)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Molex Communication Cables