Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 127 Typea 33Ckt
Mfr # 982661039
Zoro # G205925471
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.127m
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 60V AC
- Circuits (maximum) 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982661039
- Zoro # G205925471
- UPC # 800756953335
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 98266 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 33 |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 33 |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- Molex Communication Cables