Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 127 Typea 10Ckt
Mfr # 152660103
Zoro # G905925436
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.127m
- Voltage - Maximum 60V AC
- Temperature Range - Operating -40° to +105°C
- Circuits (Loaded) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660103
- Zoro # G905925436
- UPC # 884982429161
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 15266 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 10 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Circuits (maximum) | 10 |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DAYTON Relay, Alternating (6C051)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Molex Communication Cables