Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 102 Typed 28Ckt
Mfr # 982660300
Zoro # G405925318
Sold in multiples of 30 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.102m
- Circuits (Loaded) 28
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982660300
- Zoro # G405925318
- UPC # 756054772560
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98266 |
Circuits (Loaded) | 28 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.5A |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 28 |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 60.00)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- Molex Communication Cables