Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 102 Typed 16Ckt
Mfr # 982660168
Zoro # G705925414
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.102m
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 16
- Current - Maximum per Contact 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660168
- Zoro # G705925414
- UPC # 756054768013
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98266 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 16 |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 16 |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Molex Communication Cables