Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 102 Typea 40Ckt
Mfr # 982660431
Zoro # G105925304
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.102m
- Current - Maximum per Contact 0.5A
- Product Name Premo-Flex FFC Jumper
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660431
- Zoro # G105925304
- UPC # 756054768853
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98266 |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 40 |
Circuits (maximum) | 40 |
Pitch - Mating Interface | 0.50mm |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Molex Communication Cables