Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 76 Typed 18Ckt
Mfr # 150200188
Zoro # G905925313
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.076m
- Product Name Premo-Flex FFC Jumper
- Current - Maximum per Contact 0.5A
- Circuits (Loaded) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200188
- Zoro # G905925313
- UPC # 884982176508
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15020 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 18 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 18 |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 400A, 250V AC, Non-Indicating (FLNR400)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- Molex Communication Cables