Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 76 Typea 8Ckt
Mfr # 150200077
Zoro # G605925316
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.076m
- Product Name Premo-Flex FFC Jumper
- Current - Maximum per Contact 0.5A
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200077
- Zoro # G605925316
- UPC # 884982175396
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15020 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 8 |
Circuits (Loaded) | 8 |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Molex Communication Cables