Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 51 Typea 12Ckt
Mfr # 150200119
Zoro # G605925361
Sold in multiples of 500 for $1,795.00
$1,795.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.051m
- Voltage - Maximum 60V AC
- Current - Maximum per Contact 0.5A
- Circuits (Loaded) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150200119
- Zoro # G605925361
- UPC # 884982175815
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15020 |
Voltage - Maximum | 60V AC |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 12 |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 12 |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 0.50mm |
Contact Layout Type | A (same side) |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- Molex Communication Cables