Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 305 Typed 28Ckt
Mfr # 150200314
Zoro # G405925523
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.305m
- Current - Maximum per Contact 0.5A
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200314
- Zoro # G405925523
- UPC # 884982177765
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 15020 |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 28 |
Circuits (Loaded) | 28 |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- Molex Communication Cables