Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 305 Typea 6Ckt
Mfr # 150200071
Zoro # G705925377
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.305m
- Circuits (maximum) 6
- Voltage - Maximum 60V AC
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200071
- Zoro # G705925377
- UPC # 884982175334
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 15020 |
Circuits (maximum) | 6 |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 0.50mm |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 6 |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- LINEMASTER Hercules Potentiometer - OX Shield (500-HOX-1K)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- Molex Communication Cables