Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 30 Typed 8Ckt
Mfr # 150200074
Zoro # G405925349
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.03m
- Current - Maximum per Contact 0.5A
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200074
- Zoro # G405925349
- UPC # 884982175365
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.03m |
Details
Series | 15020 |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 8 |
Circuits (Loaded) | 8 |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- TORK Electromechanical Timer, 480VAC (8007U)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Molex Communication Cables