Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 229 Typed 26Ckt
Mfr # 150200288
Zoro # G905925559
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.229m
- Pitch - Mating Interface 0.50mm
- Product Name Premo-Flex FFC Jumper
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150200288
- Zoro # G905925559
- UPC # 884982177505
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.229m |
Details
Series | 15020 |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 26 |
Circuits (Loaded) | 26 |
Current - Maximum per Contact | 0.5A |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Molex Communication Cables