Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 152 Typea 24Ckt
Mfr # 150200259
Zoro # G305925517
Sold in multiples of 2000 for $7,780.00
$7,780.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.152m
- Voltage - Maximum 60V AC
- Circuits (maximum) 24
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150200259
- Zoro # G305925517
- UPC # 884982177215
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 15020 |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 24 |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 24 |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Pigtail (66851)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH30)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Molex Communication Cables