Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 152 Typea 21Ckt
Mfr # 150200909
Zoro # G405925516
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.152m
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 0.50mm
- Current - Maximum per Contact 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200909
- Zoro # G405925516
- UPC # 884982181847
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 15020 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 21 |
Circuits (Loaded) | 21 |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- NVENT HOFFMAN Aluminum Enclosure, 13.23 in H, 3.15 in D (SY222266A)
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Molex Communication Cables