Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 152 Typea 20Ckt
Mfr # 150200215
Zoro # G605925538
Sold in multiples of 30 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.152m
- Voltage - Maximum 60V AC
- Circuits (maximum) 20
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150200215
- Zoro # G605925538
- UPC # 884982176775
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 15020 |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 20 |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 20 |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- FLEX-STRUT Stud Nut, 1/2" x 7/8" (FS-1/2-1SN E/G)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Molex Communication Cables