Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 102 Typed 6Ckt
Mfr # 150200058
Zoro # G505925386
product price: $3.45
/ea
Sold in multiples of 34 for $117.30
$117.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.102m
- Current - Maximum per Contact 0.5A
- Circuits (Loaded) 6
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200058
- Zoro # G505925386
- UPC # 884982174900
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15020 |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 6 |
Wire/Cable Type | Flat Flex Cable |
Material - Plating Mating | Gold |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- Molex Communication Cables