Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 102 Typea 6Ckt
Mfr # 150200057
Zoro # G305925388
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.102m
- Voltage - Maximum 60V AC
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150200057
- Zoro # G305925388
- UPC # 884982174894
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15020 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 6 |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 6 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Gray (WL903-SP100-ORANGE)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- Molex Communication Cables