Shop All Communication Cables
Molex
Premo-Flex 0.50 (Au) Lgt 102 Typea 10Ckt
Mfr # 150200101
Zoro # G905925375
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15020
- Cable Length 0.102m
- Wire/Cable Type Flat Flex Cable
- Circuits (Loaded) 10
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150200101
- Zoro # G905925375
- UPC # 884982175631
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15020 |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 10 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 10 |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (24347701)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- Molex Communication Cables