Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 4.00 Typea 51Ck
Mfr # 150150451
Zoro # G805925475
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.102m
- Pitch - Mating Interface 0.30mm
- Wire/Cable Type Flat Flex Cable
- Circuits (Loaded) 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150150451
- Zoro # G805925475
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15015 |
Pitch - Mating Interface | 0.30mm |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 51 |
Current - Maximum per Contact | 0.2A |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 50V AC/DC |
Circuits (maximum) | 51 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- Molex Communication Cables