Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 4.00 Typea 45Ck
Mfr # 150150445
Zoro # G505925430
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.102m
- Pitch - Mating Interface 0.30mm
- Circuits (Loaded) 45
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150150445
- Zoro # G505925430
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15015 |
Pitch - Mating Interface | 0.30mm |
Circuits (Loaded) | 45 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.2A |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 45 |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 50V AC/DC |
Contact Layout Type | A (same side) |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Molex Communication Cables