Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 4.00 Typea 27Ck
Mfr # 150150427
Zoro # G405925431
product price: $3.25
/ea
Sold in multiples of 35 for $113.75
$113.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.102m
- Circuits (Loaded) 27
- Current - Maximum per Contact 0.2A
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150150427
- Zoro # G405925431
- UPC # 884982822542
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15015 |
Circuits (Loaded) | 27 |
Current - Maximum per Contact | 0.2A |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 27 |
Voltage - Maximum | 50V AC/DC |
Pitch - Mating Interface | 0.30mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Molex Communication Cables