Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 4.00 Typea 25Ck
Mfr # 150150425
Zoro # G205925488
product price: $2.19
/ea
Sold in multiples of 45 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.102m
- Pitch - Mating Interface 0.30mm
- Circuits (maximum) 25
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150150425
- Zoro # G205925488
- UPC # 884982820388
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15015 |
Pitch - Mating Interface | 0.30mm |
Circuits (maximum) | 25 |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 50V AC/DC |
Current - Maximum per Contact | 0.2A |
Circuits (Loaded) | 25 |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 6ft 16 Gauge Extension Cord, 3 Prong Grounded, 3 Outlets, with Low Profile Flat Plug - Black (SE1541)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Molex Communication Cables