Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 2.00 Typea 45Ck
Mfr # 150150245
Zoro # G105925519
product price: $2.29
/ea
Sold in multiples of 45 for $103.05
$103.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.051m
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 0.2A
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150150245
- Zoro # G105925519
- UPC # 884982822528
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15015 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.2A |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 50V AC/DC |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.30mm |
Circuits (maximum) | 45 |
Circuits (Loaded) | 45 |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- SIGMA 2/0 1/2 Electrical Lug, PK50 (20501-60)
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Molex Communication Cables