Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 2.00 Typea 33Ck
Mfr # 150150233
Zoro # G805925536
product price: $2.65
/ea
Sold in multiples of 40 for $106.00
$106.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.051m
- Voltage - Maximum 50V AC/DC
- Circuits (Loaded) 33
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150150233
- Zoro # G805925536
- UPC # 884982821408
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15015 |
Voltage - Maximum | 50V AC/DC |
Circuits (Loaded) | 33 |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.30mm |
Current - Maximum per Contact | 0.2A |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 33 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1.50A, 250V AC, Non-Indicating (BAF-1-1/2)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Molex Communication Cables