Shop All Communication Cables
Molex
Premo-Flex 0.30 Jmpr Lgt 10.00 Typea 51C
Mfr # 150151051
Zoro # G705925476
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15015
- Cable Length 0.254m
- Voltage - Maximum 50V AC/DC
- Current - Maximum per Contact 0.2A
- Circuits (Loaded) 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150151051
- Zoro # G705925476
- UPC # 884982822832
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.254m |
Details
Series | 15015 |
Voltage - Maximum | 50V AC/DC |
Current - Maximum per Contact | 0.2A |
Circuits (Loaded) | 51 |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 51 |
Pitch - Mating Interface | 0.30mm |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Gold |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables