Shop All Communication Cables
Molex
Premo-Fd19 0.50 Jmpr Lgt 152 Typea 30Ckt
Mfr # 150180325
Zoro # G705925452
product price: $4.79
/ea
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15018
- Cable Length 152.00mm
- Current - Maximum per Contact 0.5A
- Temperature Range - Operating -40° to +105°C
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150180325
- Zoro # G705925452
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 152.00mm |
Details
Series | 15018 |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Gold |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12015)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Molex Communication Cables