Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Squba 1.8 Female-To-Squba 1.8 Female, Tin (Sn) Plating
Mfr # 2177902125
Zoro # G005922595
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217790
- Gender Female-Female
- Wire Insulation Diameter 0.95mm-1.40mm
- Cable Length 450.00mm
- Assembly Configuration Pre-crimped Lead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177902125
- Zoro # G005922595
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 22 |
Details
Series | 217790 |
Gender | Female-Female |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Material - Metal | Copper Alloy |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | UL 10002 |
Color - Resin | Red |
Lock to Mating Part | Yes |
Product Name | Squba |
Material - Resin | PVC |
Current - Maximum per Contact | 6.0A |
Voltage - Maximum | 125V |
Single Ended | No |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Connector to Connector | Squba Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire