Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Squba 1.8 Female-To-Squba 1.8 Female, Tin (Sn) Plating
Mfr # 2177902122
Zoro # G605922612
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217790
- Termination Interface Style Crimp or Compression
- Single Ended No
- Wire Insulation Diameter 0.95mm-1.40mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177902122
- Zoro # G605922612
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Cable Length | 150.00mm |
Details
Series | 217790 |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Material - Resin | PVC |
Material - Plating Termination | Tin |
Gender | Female-Female |
Product Name | Squba |
Voltage - Maximum | 125V |
Color - Resin | Red |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 6.0A |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Connector to Connector | Squba Crimp Terminals |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500012W)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire