Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Squba 1.8 Female-To-Squba 1.8 Female, Tin (Sn) Plating
Mfr # 2177901124
Zoro # G605922346
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217790
- Single Ended No
- Material - Plating Termination Tin
- Material - Plating Mating Tin
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177901124
- Zoro # G605922346
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217790 |
Single Ended | No |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Product Name | Squba |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Squba Crimp Terminals |
Current - Maximum per Contact | 6.0A |
Wire/Cable Type | UL 10002 |
Material - Resin | PVC |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Gender | Female-Female |
Voltage - Maximum | 125V |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire