Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Squba 1.8 Female-To-Squba 1.8 Female, Tin (Sn) Plating
Mfr # 2177901122
Zoro # G905922374
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217790
- Material - Plating Termination Tin
- Termination Interface Style Crimp or Compression
- Wire Size (AWG) 22
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177901122
- Zoro # G905922374
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 150.00mm |
Details
Series | 217790 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Gender | Female-Female |
Material - Resin | PVC |
Voltage - Maximum | 125V |
Single Ended | No |
Product Name | Squba |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Wire/Cable Type | UL 10002 |
Connector to Connector | Squba Crimp Terminals |
Current - Maximum per Contact | 6.0A |
Lock to Mating Part | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Parallel Clamp, Size 3/4" (2323PC)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire