Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 75.00Mm Length
Mfr # 2149231221
Zoro # G505925836
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 75.00mm
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 26
- Wire Insulation Diameter 0.50-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149231221
- Zoro # G505925836
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Red |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Gender | Male-Pigtail |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC (GDG6-3/10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables