Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 75.00Mm Length
Mfr # 2149231211
Zoro # G605925620
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 75.00mm
- Material - Plating Mating Tin
- Color - Resin Black
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149231211
- Zoro # G605925620
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 26 |
Details
Series | 214923 |
Material - Plating Mating | Tin |
Color - Resin | Black |
Gender | Male-Pigtail |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Single Ended | Yes |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1061 |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 6A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-6)
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Molex Communication Cables