Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 75.00Mm Length
Mfr # 2149231121
Zoro # G205925631
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 75.00mm
- Material - Plating Mating Tin
- Wire Size AWG 28
- Wire Insulation Diameter 0.50-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231121
- Zoro # G205925631
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Single Ended | Yes |
Color - Resin | Red |
Pitch - Mating Interface | 1.25mm |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Current - Maximum per Contact | 1.0A |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Molex Communication Cables