Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 450.00Mm Length
Mfr # 2149231125
Zoro # G005925619
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 450.00mm
- Material - Metal Phosphor Bronze
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149231125
- Zoro # G005925619
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Current - Maximum per Contact | 1.0A |
Single Ended | Yes |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 1 |
Color - Resin | Red |
Material - Plating Mating | Tin |
Plating min - Mating | 0.889µm |
Pitch - Mating Interface | 1.25mm |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GF324N)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Molex Communication Cables