Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 450.00Mm Length
Mfr # 2149231115
Zoro # G605925705
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Circuits (Loaded) 1
- Termination Interface: Style Crimp or Compression
- Material - Plating Termination Tin
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149231115
- Zoro # G605925705
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 28 |
Details
Circuits (Loaded) | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Plating min - Mating | 0.889µm |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Male-Pigtail |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Molex Communication Cables