Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 300.00Mm Length
Mfr # 2149231224
Zoro # G005925718
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 300.00mm
- Pitch - Mating Interface 1.25mm
- Current - Maximum per Contact 1.0A
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231224
- Zoro # G005925718
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 26 |
Details
Series | 214923 |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Red |
Circuits (Loaded) | 1 |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Single Ended | Yes |
Gender | Male-Pigtail |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Termination | Tin |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- Molex Communication Cables