Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 300.00Mm Length
Mfr # 2149231214
Zoro # G905925580
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 300.00mm
- Material - Plating Termination Tin
- Wire Size AWG 26
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231214
- Zoro # G905925580
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Gender | Male-Pigtail |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 1.25mm |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- ECCO Switch, Universal Flash Pattern Control (A9905SW)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- Molex Communication Cables