Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 300.00Mm Length
Mfr # 2149231124
Zoro # G505925676
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 300.00mm
- Wire Size AWG 28
- Single Ended Yes
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149231124
- Zoro # G505925676
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Single Ended | Yes |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Red |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3709)
- OMRON Counter, Totalizer (H7EC-NV-B)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- Molex Communication Cables