Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149231223
Zoro # G205925853
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 225.00mm
- Material - Plating Mating Tin
- Wire Size AWG 26
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231223
- Zoro # G205925853
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Gender | Male-Pigtail |
Color - Resin | Red |
Material - Plating Termination | Tin |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 1.25mm |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- Molex Communication Cables