Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149231123
Zoro # G805925635
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 225.00mm
- Termination Interface: Style Crimp or Compression
- Color - Resin Red
- Circuits (Loaded) 1
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231123
- Zoro # G805925635
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Termination Interface: Style | Crimp or Compression |
Color - Resin | Red |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Plating min - Mating | 0.889µm |
Material - Plating Termination | Tin |
Single Ended | Yes |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, MDQ Series, Time Delay, 3-2/10A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-2/10)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BH01)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- Molex Communication Cables