Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149231113
Zoro # G105925977
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 225.00mm
- Voltage - Maximum 125V AC (RMS)/DC
- Material - Plating Termination Tin
- Wire Insulation Diameter 0.50-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231113
- Zoro # G105925977
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 28 |
Details
Series | 214923 |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Pitch - Mating Interface | 1.25mm |
Plating min - Mating | 0.889µm |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- AAON SWITCH LIMIT 240 ENC 300 (R70220)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Molex Communication Cables