Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 150.00Mm Length
Mfr # 2149231212
Zoro # G405925578
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 125V AC (RMS)/DC
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149231212
- Zoro # G405925578
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1061 |
Color - Resin | Black |
Current - Maximum per Contact | 1.0A |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 25A, 250V AC, 10kA at 125V AC (GGM25)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-1/2A, 600V AC, Nonindicating (TRS2-1/2R)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- Molex Communication Cables