Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Male-To-Pigtail, Tin Plated, 150.00Mm Length
Mfr # 2149231112
Zoro # G305925999
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214923
- Cable Length 150.00mm
- Plating min - Mating 0.889µm
- Gender Male-Pigtail
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149231112
- Zoro # G305925999
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214923 |
Plating min - Mating | 0.889µm |
Gender | Male-Pigtail |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Molex Communication Cables