Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 75.00Mm Length
Mfr # 2149211221
Zoro # G405925639
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 75.00mm
- Gender Female-Pigtail
- Wire Size AWG 26
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211221
- Zoro # G405925639
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Gender | Female-Pigtail |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 125V AC (RMS)/DC |
Current - Maximum per Contact | 1.0A |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.25mm |
Material - Plating Termination | Tin |
Single Ended | Yes |
Color - Resin | Red |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- Molex Communication Cables