Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 75.00Mm Length
Mfr # 2149211211
Zoro # G005925671
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 75.00mm
- Circuits (Loaded) 1
- Pitch - Mating Interface 1.25mm
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211211
- Zoro # G005925671
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Pigtail |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.0A |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- COXREELS 7199 - Cable Clamp #7 0.44" ID (7199)
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Molex Communication Cables