Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 450.00Mm Length
Mfr # 2149211225
Zoro # G105925618
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 450.00mm
- Wire Insulation Diameter 1.04mm max.
- Single Ended Yes
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211225
- Zoro # G105925618
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Single Ended | Yes |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.25mm |
Material - Plating Termination | Tin |
Color - Resin | Red |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Female-Pigtail |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables