Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 450.00Mm Length
Mfr # 2149211215
Zoro # G005925657
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 450.00mm
- Circuits (Loaded) 1
- Wire Insulation Diameter 1.04mm max.
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211215
- Zoro # G005925657
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 0.889µm |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Single Ended | Yes |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC12)
- MELTRIC 33-18043 INLET (33-18043)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables