Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 450.00Mm Length
Mfr # 2149211125
Zoro # G805925758
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Single Ended Yes
- Color - Resin Red
- Material - Metal Phosphor Bronze
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211125
- Zoro # G805925758
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 28 |
Details
Single Ended | Yes |
Color - Resin | Red |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Gender | Female-Pigtail |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- SIEMENS Replacement Coil, 480V AC (75D70550AH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- Molex Communication Cables